7 in. 95W -Tier 19-Light LED Transitional, Art Deco, Contemporary and Art Nouveau Chandelier in Gold
Paget 7 in. 95W -Tier 19-Light LED Transitional, Art Deco, Contemporary and Art Nouveau Chandelier in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Paget
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Diameter:
- 28-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Art Deco, Contemporary, Art Nouveau
- Lumens:
- 5700
- Material:
- Glass, Metal
- Number Of Hours:
- 35000 hr
- Number of Lights:
- 19
- Size:
- 7 in x 28-3/4 in
- UPC:
- 773546298575
- Volts:
- 120V
- Watts:
- 95 W