This product requires certification to purchase.

60W 1-Light Medium E-26 Base Pendant in Black

Eurofase

Piquito 60W 1-Light Medium E-26 Base Pendant in Black

  • Fast #
  • Part #E20438012
  • Item #4244081
  • Manufacturer Part #20438-012
5 out of 5 Customer Rating
Brand image
Eurofase

Piquito 60W 1-Light Medium E-26 Base Pendant in Black

  • Fast #
  • Part #E20438012
  • Item #4244081
  • Manufacturer Part #20438-012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bring a modern European touch to your home with the Piquito pendant. This fixtures produces an indirect light.
  • Requires Certification

Specifications

Collection:
Piquito
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
9-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Black, Antique Gold
Height:
11 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
773546213172
Volts:
120V
Watts:
60 W