14 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Aluminum
Ramos 14 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek and modern with indirect light source, make the Ramos an amazing piece for your home.
Specifications
- ADA Compliant:
- No
- Collection:
- Ramos
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 773546242394
- Volts:
- 120V
- Watts:
- 60 W