60W 2-Light 23-1/4 in. Outdoor Wall Sconce in Satin Black
Ren 60W 2-Light 23-1/4 in. Outdoor Wall Sconce in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame
- This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance
- Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications
Specifications
- ADA Compliant:
- No
- Collection:
- Ren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 6
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Opal White
- Height:
- 23-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 773546316934
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 5-1/2