This product requires certification to purchase.

60W 2-Light 36 in. Outdoor Wall Sconce in Satin Black

Eurofase

Ren 60W 2-Light 36 in. Outdoor Wall Sconce in Satin Black

  • Fast #
  • Part #E42732013
  • Item #9622994
  • Manufacturer Part #42732-013
5 out of 5 Customer Rating
Brand image
Eurofase

Ren 60W 2-Light 36 in. Outdoor Wall Sconce in Satin Black

  • Fast #
  • Part #E42732013
  • Item #9622994
  • Manufacturer Part #42732-013
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame
  • This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance
  • Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
36 in
Width
8 in
Characteristics & Features
Collection
Ren
Color Finish Category
Blacks
Color Finish Name
Satin Black
Dimmable
Yes
Glass Type
Frosted, Opal White
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Style
Contemporary
Material
Glass, Steel
Number of Lights
2
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UPC
773546317177