117-1/4 in. 18W 1-Tier 18-Light LED Contemporary Chandelier in Black
Santana 117-1/4 in. 18W 1-Tier 18-Light LED Contemporary Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frosted black finish
- Dimmable LED included
- 24" in diameter
Specifications
- Collection:
- Santana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 117-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 550
- Material:
- Metal
- Number Of Hours:
- 35000 h
- Number of Lights:
- 18
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 117-1/4 in x 24 in
- UPC:
- 773546264570
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 8-1/2 in