1W 18-Light LED Pendant in Black
Santana 1W 18-Light LED Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- The Santana linear chandelier is made up of clustered matte black tubes that suspend under the canopy at different lengths. The LED light emanates from within the tubes for subtle yet lovely light. The Santana Collection is fairly simple yet eye-catching, guaranteed to get turn heads.
- Frosted black finish
- Dimmable LED included
- Canopy included
- Hardwire connection
Specifications
- ADA Compliant:
- No
- Collection:
- Santana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 20 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1530
- Material:
- Metal
- Number of Lights:
- 18
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1 W
- Width:
- 10 in