Rectangle Back Lit LED Mirror in Polished Chrome
Signature Rectangle Back Lit LED Mirror in Polished Chrome
Product Details
Product Details
- Touch sensor
- 3 color temperature
- Dimmable
- Suitable for damp location
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 6400
- Depth:
- 2
- ETL Listed:
- No
- Height:
- 31-1/2
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 8170
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 31-1/2 in x 23-1/2 in
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 773546284325
- Watts:
- 70
- Weight:
- 17.9
- Width:
- 23-1/2