60W 1-Light Wall Sconce in White and Polished Chrome
Sydney 60W 1-Light Wall Sconce in White and Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SYDNEY,1LT WALL SCONCE,WHT/CHR
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Sydney
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 10-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B13
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 773546116152
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in