Multiple Recessed Light in White
TE134 Multiple Recessed Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MULT,PAR30,TRM,4LT,75W,WT/WTT
Specifications
- Collection:
- TE134
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 24-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/2 in
- Length:
- 24-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 4
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 773546228343
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24-1/2 in