6 RND REC SHWR LGHT TRIM WHIT/FROS
TR-A601 6 RND REC SHWR LGHT TRIM WHIT/FROS
Product Details
Product Details
- TRIM,6IN,SHOWER,DROP GLASS,SN
Specifications
- Collection:
- TR-A601
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-13/100
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-13/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- Type:
- ETRA60157
- UPC:
- 773546160148
- Volts:
- 120V
- Watts:
- 60