40W 15-Light Halogen Chandelier in Champagne Silver
Trento 40W 15-Light Halogen Chandelier in Champagne Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand made details
- Etched glass wafers
- Hardwire connection
- Canopy included
Specifications
- Collection:
- Trento
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Champagne Silver
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 24-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 55-3/4
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 15
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: this product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 773546284615
- Volts:
- 120V
- Watts:
- 40
- Width:
- 10-1/2