72W 72?Light 59in. LED Circular Chandelier in Matte Gold/Frosted Acrylic
Voltik 72W 72?Light 59in. LED Circular Chandelier in Matte Gold/Frosted Acrylic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A double helix is the physical structure of DNA, the backbone of all forms of life. Borrowing this complex shape, Voltik has created centerpiece lighting art that imbues life, illumination and intrigue into any room it occupies.
- Constructed from aluminum
- Comes with acrylic shades
- Comes with
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Euro face Lighting's 1 year limited manufacturer warranty
Specifications
- Collection:
- Voltik
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 3000
- Depth:
- 29 in
- Dimmable:
- Yes
- Height:
- 29 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 7833
- Material:
- Aluminum
- Number of Tiers:
- 1
- UPC:
- 773546368803
- Volts:
- 3V
- Watts:
- 72 W
- Width:
- 59 in