38 x 38-1/2 x 80-3/4 in. Alcove Shower Unit in White
38 x 38-1/2 x 80-3/4 in. Alcove Shower Unit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear floor space of 36" x 36"
- Anti-slip floor design
- Built-in reinforcement to support ADA compliant grab bars and seat
- Pre-leveled bottom plate that requires no mortar or leveling for installation
- Available in 1-3?8" or 5?8" threshold height
- A weight of approximately 120 pounds
- 30-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Enclosure Opening:
- 36 in
- Frame Type:
- Framed
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 80-3/4 in
- Overall Length:
- 38 in
- Overall Width:
- 38-1/2 in
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- Yes