60 in. x 32 in. Tub & Shower Unit in White with Left Drain
60 in. x 32 in. Tub & Shower Unit in White with Left Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- Application:
- Commercial, Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-11
- Capacity:
- 39 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Fiberglass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 78-1/2
- Overall Length:
- 60
- Overall Width:
- 32
- UL Listed:
- Yes
- Weight:
- 130
- cUPC Certified:
- No