This product requires certification to purchase.

1/2 in. Brass Full Port Female Threaded 600# Ball Valve

Everflow

1/2 in. Brass Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #E600T012NL
  • Item #7375968
  • Manufacturer Part #600T012-NL
3.2 out of 5 Customer Rating
Brand image
Everflow

1/2 in. Brass Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #E600T012NL
  • Item #7375968
  • Manufacturer Part #600T012-NL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
No
Material:
Brass
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Plumbing, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Ball Valve
cUPC Certified:
No