1/2 x 1/4 in. Press x OD Tube Oval Angle Supply Stop Valve in Chrome Plated
1/2 x 1/4 in. Press x OD Tube Oval Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Press
- End Connection 2:
- OD Tube
- End Connections:
- Press x OD Tube
- Handle Material:
- Zinc
- Handle Type:
- Oval
- IAPMO Listed:
- No
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 120
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve