This product requires certification to purchase.

1/2 x 3/8 in. Press x OD Tube Oval Angle Supply Stop Valve in Chrome Plated

Everflow

1/2 x 3/8 in. Press x OD Tube Oval Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #EP81212PRNL
  • Item #8017892
  • Manufacturer Part #P-81212PR-NL
5 out of 5 Customer Rating
Brand image
Everflow

1/2 x 3/8 in. Press x OD Tube Oval Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #EP81212PRNL
  • Item #8017892
  • Manufacturer Part #P-81212PR-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
OD Tube
End Connections
Press x OD Tube
Height
77 in
Pressure - Maximum
100 psi
Valve Size
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Zinc
Handle Type
Oval
Material
Brass, Plastic
Material Type
PTFE
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Quarter Turn Handle
Valve Seat Material
PTFE
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Commercial
UL Listed
No