This product requires certification to purchase.

10 ft. Rubber Strut Rooftop Support

Everflow

10 ft. Rubber Strut Rooftop Support

  • Fast #
  • Part #ERSB10S
  • Item #10413351
  • Manufacturer Part #RSB-10S
3.3 out of 5 Customer Rating
Brand image
Everflow

10 ft. Rubber Strut Rooftop Support

  • Fast #
  • Part #ERSB10S
  • Item #10413351
  • Manufacturer Part #RSB-10S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mounting pierce screw point to penetrate metal studs
  • Made from high-grade recycled rubber
  • Green reflector for high-visibility and safety
  • Screw fasteners can be used to attach one or two-hole pipe straps or a piece of strut
  • UV-resistant
  • Dampens vibrations
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Height:
4-13/16 in
Length:
10 in
Material:
Rubber, Steel
UPC:
804595410912
Width:
5-3/4 in
Work Load Limit:
750 lb