This product requires certification to purchase.

1/2 x 12 x 1/2 in. Copper Dishwasher Tailpiece

Everflow

1/2 x 12 x 1/2 in. Copper Dishwasher Tailpiece

  • Fast #
  • Part #E21312
  • Item #4513428
  • Manufacturer Part #21312
3.4 out of 5 Customer Rating
Brand image
Everflow

1/2 x 12 x 1/2 in. Copper Dishwasher Tailpiece

  • Fast #
  • Part #E21312
  • Item #4513428
  • Manufacturer Part #21312
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Branch Size:
1/2 in
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Diameter:
1-1/2 in
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Tailpiece