This product requires certification to purchase.

3/4 in. Forged Brass Full Port Sweat Ball Valve

Everflow

3/4 in. Forged Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #E615C034NL
  • Item #7408844
  • Manufacturer Part #615C034-NL
5 out of 5 Customer Rating
Brand image
Everflow

3/4 in. Forged Brass Full Port Sweat Ball Valve

  • Fast #
  • Part #E615C034NL
  • Item #7408844
  • Manufacturer Part #615C034-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Forged Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Recommended Valve Application:
Water
UL Listed:
No
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve