3/8 in. Wide-Mouth Beam Clamp
3/8 in. Wide-Mouth Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69 Type 19
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- MSS:
- MSS SP-58, MSS SP-69 Type-19
- Material:
- Malleable Iron
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 610 lb