This product requires certification to purchase.

3/4 in. Forged Brass Full Port Press x MIPS 600# Ball Valve

Everflow

320 Series 3/4 in. Forged Brass Full Port Press x MIPS 600# Ball Valve

  • Fast #
  • Part #E320M034NL
  • Item #7737598
  • Manufacturer Part #320M034-NL
4.3 out of 5 Customer Rating
Brand image
Everflow

320 Series 3/4 in. Forged Brass Full Port Press x MIPS 600# Ball Valve

  • Fast #
  • Part #E320M034NL
  • Item #7737598
  • Manufacturer Part #320M034-NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
Clean Bagged:
No
Collection:
320 Series
End Connection 1:
Press
End Connection 2:
MNPT
End Connections:
Press x MNPT
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/25 in
Material:
Forged Brass, Plastic
Material Type:
ABS, DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
150#, 250#, 600#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-20 to 300 Deg F
UL Listed:
No
UPC:
804595153390
Valve Body Material:
Forged Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve