6 in. No-Hub Flexible Coupling
6 in. No-Hub Flexible Coupling
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C1277-2018
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- UPC:
- 804595146002