This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 2 Handle INSTANT HOT Water SYSTEM White

EverHot Elite Series California Energy Commission Registered Lead Law Compliant 2 Handle INSTANT HOT Water SYSTEM White

  • Fast #
  • Part #WWILVH500HCWH
  • Item #1241623
  • Manufacturer Part #WI-LVH500HC-WH
4.6 out of 5 Customer Rating
Brand image

EverHot Elite Series California Energy Commission Registered Lead Law Compliant 2 Handle INSTANT HOT Water SYSTEM White

  • Fast #
  • Part #WWILVH500HCWH
  • Item #1241623
  • Manufacturer Part #WI-LVH500HC-WH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Faucet spouts insulated to protect from scalding
  • Most designs are available with air-gap modules for use with reverse osmosis systems
  • Feature continuous flow levers that lock into place for easy filling of large pitchers or pots
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
CEC Compliant:
For Sale in CA
Collection:
EverHot Elite Series
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Mount:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Type:
High Arc