DELTA EVERLY: SPOUT FLANGE AND GASKET
Everly DELTA EVERLY: SPOUT FLANGE AND GASKET
Package Quantity Info:
Each: 1 Case: 30 Pallet: 3780-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Everly
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2 in
- Height:
- 11/25 in
- Material:
- Zinc
- UPC:
- 034449876841