10000 gal Carbon 2 gpm Drop-in Filter
10000 gal Carbon 2 gpm Drop-in Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temperature Range - Previous -4.4 to 38 Deg C (-40 to 100 Deg F), Current - 4.4 to 38 Deg C (40 to 100 Deg F)
- Particulate reduction
- High porosity design prevents the cartridge from plugging before its adsorption capacity is exhausted
- Reduces cysts such as Cryptosporidium and Giardia by mechanical means*
- Submicron carbon block reduces extra fine particles and dirt from drinking water by mechanical means
- Drop-in design fits most 10" bowls
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 10000 gal
- Cartridge Type:
- Drop-in
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 2-7/8 in
- Filter Life (Months):
- 6 mo
- Filtering Material:
- No
- Flow Rate:
- 2 gpm
- Height:
- 20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4 in
- Material:
- Carbon
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 4.4 to 38 Deg C (40 to 100 Deg F)
- UPC:
- 054568549716