6 gpm Coarse Prefilter System
E Series 6 gpm Coarse Prefilter System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- E Series
- Color Finish Name:
- Silver
- Connection Size:
- 3/4
- Diameter:
- 5-1/2 in
- Flow Rate:
- 6 gpm
- Height:
- 12-11/25 in
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UPC:
- 054568555267
- Width:
- 6 in