Replacement Cartridge for Everpure ROM III Drinking Water System
H Series Replacement Cartridge for Everpure ROM III Drinking Water System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- H Series
- Contaminant Removal:
- Chlorine Taste and Odor, Arsenic, Lead, Copper, Sodium, Nitrates, Fluoride, Cysts
- Filter Life (Months):
- 6 mo
- Filtering Material:
- Yes
- Material:
- Aluminum
- NSF Certified:
- No
- Package Quantity:
- Pack of 1
- UPC:
- 054568550941