This product requires certification to purchase.

1/2 in. Socket CTS CPVC Cap

Evertuff® 1/2 in. Socket CTS CPVC Cap

  • Fast #
  • Part #S4147005
  • Item #1592075
  • Manufacturer Part #4147-005
5 out of 5 Customer Rating

Evertuff® 1/2 in. Socket CTS CPVC Cap

  • Fast #
  • Part #S4147005
  • Item #1592075
  • Manufacturer Part #4147-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 101500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • United States Coast Guard approved
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
Collection:
Evertuff®
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211160930