1 in. CTS CPVC Coupling
Evertuff® 1 in. CTS CPVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 12700-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- All spears CTS fittings
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- Evertuff®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CTS CPVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211107522