This product requires certification to purchase.

2 in. MPT x Socket CPVC Adapter with Brass Thread with Brass Thread

Evertuff® 2 in. MPT x Socket CPVC Adapter with Brass Thread with Brass Thread

  • Fast #
  • Part #S4136020BR
  • Item #2050544
  • Manufacturer Part #4136-020BR
5 out of 5 Customer Rating

Evertuff® 2 in. MPT x Socket CPVC Adapter with Brass Thread with Brass Thread

  • Fast #
  • Part #S4136020BR
  • Item #2050544
  • Manufacturer Part #4136-020BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2846
Application:
Hot and Cold Water Distribution
Clean Bagged:
No
Collection:
Evertuff®
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054211205648