This product requires certification to purchase.

3/4 in. MPT x Socket CTS CPVC Adapter

Evertuff® 3/4 in. MPT x Socket CTS CPVC Adapter

  • Fast #
  • Part #S4136007
  • Item #1591994
  • Manufacturer Part #4136-007
5 out of 5 Customer Rating

Evertuff® 3/4 in. MPT x Socket CTS CPVC Adapter

  • Fast #
  • Part #S4136007
  • Item #1591994
  • Manufacturer Part #4136-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 24500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2846
Application:
Hot and Cold Water Distribution
Clean Bagged:
No
Collection:
Evertuff®
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CTS CPVC
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Type:
S4136007
UPC:
054211714126