60 x 36 in. Tub and Shower with Left Hand Drain in White
Everyday 60 x 36 in. Tub and Shower with Left Hand Drain in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub-shower
- Smooth tile finish
- Integral bowed skirt
- Above-floor rough
- Ergonomic backrest
- Molded toiletry shelves
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 49 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/4 in
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Overall Height:
- 80-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 826541909301