10 in. Bypass Damper
10 in. Bypass Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damper adjustment is easily achieved by increasing or decreasing the force applied to the bypass damper blade, until the desired static pressure is achieved
- Due to the constant load applied to the damper blade and the unique magnetic latch, the CLBD bypass damper can be installed in any position on your bypass duct-work, to manage the HVAC system's static pressure during zoned operations
Specifications
- AMP:
- 1.5
- CFM:
- 700 ft3/min
- Damper Type:
- Bypass Dampers
- Diameter:
- 10 in
- Gauge (metal):
- 13 ga
- Material:
- Aluminum
- Shape:
- Round
- Size:
- 10 in
- UPC:
- 845484013524
- Volts:
- 24V