Motorized Damper Extruded Aluminum
Motorized Damper Extruded Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from heavy duty extruded aluminum
- Glass filled nylon bearings for quiet, maintenance free operation
- Overlapping parallel blades for low leakage
- Designed to operate at static pressures up to 1.5”
- Damper Drive Blade has a 5/8 inch diameter shaft that is 1.75 inches in length
- Anti-Rotation bolt is 1/2 inch in length and has a 10/32 thread
- Dampers are available in 8" x 6" thru 30" x 30" in one inch increments
Specifications
- AMP:
- 1.5
- Damper Type:
- Motorized Dampers
- Height:
- 8 in
- Installation Type:
- Side Mount
- Material:
- Extruded Aluminum
- Shape:
- Rectangular
- Volts:
- 24V
- Width:
- 8 in