12 in. 24V Steel Round Smart Static Pressure Bypass Damper
SBD Series 12 in. 24V Steel Round Smart Static Pressure Bypass Damper
Product Details
Product Details
Documents
Specifications
- AMP:
- 4
- Collection:
- SBD Series
- Damper Type:
- Bypass Dampers
- Diameter:
- 12
- Gauge (metal):
- 24
- Height:
- 12
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Steel, Plastic
- Shape:
- Round
- Size:
- 12 in
- UPC:
- 845484013364
- Volts:
- 24V
- Watts:
- 2