10 in. Motorized Dampers
Ultra-Zone® 10 in. Motorized Dampers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Heavy-duty frame
- Nylon bushings for quieter operation
- Revolutionary motor with greater reliability
- LED's to show damper operation
- Low leakage
- Simple 3-wire hook-up
- Easier ordering
- Motor is always mounted on second dimension specified
Specifications
- AMP:
- 1.5
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Height:
- 10
- Installation Type:
- Bottom Mount
- Material:
- Aluminum, Plastic
- Shape:
- Rectangular
- Size:
- 8 in x 10 in
- UPC:
- 845484001279
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Watts:
- 1
- Width:
- 6