10 in. x 10 in. Side Mount Motorized Rectangular Damper
Ultra-Zone® 10 in. x 10 in. Side Mount Motorized Rectangular Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The ND series of ultra-zone dampers was designed with the installer and homeowner in mind
- This damper is easy to install and easy to checkout
- The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation
- The ND damper has a 97 % leak proof rating
- The ND dampers combined with the Ultra-Zone zoning system provides the most comfortable and reliable system in the industry
- With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation
- The motor is UL listed and NEMA class 2 certified. The easy access, quick connecting terminal block eliminates the need for wire nuts and allows for trouble free use
- The ND is available in 8" x 6" thru 30" x 30" in even inch increments
- The motor will be mounted on the second dimension when ordered. For example, a 16" x 8" damper will have the motor mounted on the 8" dimension, while an 8" x 16" will have the motor mounted on the 16" dimension
- Simple 3-wire hook-up
Documents
Specifications
- AMP:
- 1.5
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Height:
- 10
- Installation Type:
- Side Mount
- Material:
- Aluminum, Plastic
- Shape:
- Rectangular
- Size:
- 10 in x 10 in
- Volts:
- 24V
- Watts:
- 1
- Width:
- 6