12 in. Bypass Damper
Ultra-Zone® 12 in. Bypass Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Due to the constant load applied to the damper blade and the unique magnetic latch, the CLBD bypass damper can be installed in any position on your bypass duct-work, to manage the HVAC system's static pressure during zoned operations
- Damper adjustment is easily achieved by increasing or decreasing the force applied to the bypass damper blade, until the desired static pressure is achieved
- The CLBD minimizes bypass volume, while still preventing the HVAC system static pressure from rising above the selected static pressure set-point
- The CLBD is a basic, cost effective Bypass solution for constant speed or variable speed “zoned” HVAC systems
Documents
Specifications
- CFM:
- 1100 ft3/min
- Collection:
- Ultra-Zone®
- Damper Type:
- Bypass Dampers
- Diameter:
- 12 in
- Height:
- 14 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Aluminum
- Shape:
- Round
- Size:
- 12 in
- UPC:
- 845484013531
- Vent Duct Shape:
- Round