14 in. Bypass Damper
Ultra-Zone® 14 in. Bypass Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Due to the constant load applied to the damper blade and the unique magnetic latch, the CLBD bypass damper can be installed in any position on your bypass duct-work, to manage the HVAC system's static pressure during zoned operations
Documents
Specifications
- CFM:
- 1700
- Collection:
- Ultra-Zone®
- Damper Type:
- Bypass Dampers
- Diameter:
- 14
- Height:
- 16
- Installation Type:
- Horizontal Mount, Vertical Mount
- Material:
- Aluminum
- Shape:
- Round
- Size:
- 14 in
- UPC:
- 845484013548
- Vent Duct Shape:
- Round