16 in. Bypass Damper Galvanized Steel
Ultra-Zone® 16 in. Bypass Damper Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 4
- CFM:
- 980
- Coating:
- Galvanized
- Collection:
- Ultra-Zone®
- Damper Type:
- Bypass Dampers
- Diameter:
- 16
- Gauge (metal):
- 24
- Material:
- Steel
- UPC:
- 845484013388
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 2