16 in. Motorized Damper Aluminum with Nylon Bearing
Ultra-Zone® 16 in. Motorized Damper Aluminum with Nylon Bearing
Product Details
Product Details
- Heavy-duty frame
- Nylon bushings for quieter operation
- Revolutionary motor with greater reliability
- LED's to show damper operation
- Low leakage
- Simple 3-wire hook-up
- Easier ordering
- Motor is always mounted on second dimension specified
Specifications
- AMP:
- 1.5
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Height:
- 16 in
- Installation Type:
- Bottom Mount
- Material:
- Aluminum, Plastic
- Shape:
- Rectangular
- Size:
- 10 in x 16 in
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Watts:
- 1 W
- Width:
- 6 in