This product requires certification to purchase.

24 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing

EWC Controls

Ultra-Zone® 24 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing

  • Fast #
  • Part #ENDX24
  • Item #3078769
  • Manufacturer Part #8X24 ND
4.7 out of 5 Customer Rating
Brand image
EWC Controls

Ultra-Zone® 24 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing

  • Fast #
  • Part #ENDX24
  • Item #3078769
  • Manufacturer Part #8X24 ND
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty frame
  • Nylon bushings for quieter operation
  • Revolutionary motor with greater reliability
  • LED's to show damper operation
  • Low leakage
  • Simple 3-wire hook-up
  • Easier ordering
  • Motor is always mounted on second dimension specified
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Ultra-Zone®
Damper Type:
Motorized Dampers
Height:
24 in
Installation Type:
Bottom Mount
Material:
Aluminum, Plastic
Shape:
Rectangular
Size:
8 in x 24 in
UPC:
845484001347
Vent Duct Shape:
Rectangular
Volts:
24V
Watts:
1 W
Width:
6 in