3/4 x 3 in. SDR 80 CPVC Nipple
3/4 x 3 in. SDR 80 CPVC Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Schedule Class:
- 80