11/16 in. 6-Point Deep Socket
11/16 in. 6-Point Deep Socket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drive Size:
- 1/2 in
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Socket Size:
- 11/16 in
- Tool Type:
- Socket
- UPC:
- 662679091590