This product requires certification to purchase.

Extension Kit in Polished Chrome

Moen

Extension Kit in Polished Chrome

  • Fast #
  • Part #M200779
  • Item #9198599
  • Manufacturer Part #200779
5 out of 5 Customer Rating
Brand image
Moen

Extension Kit in Polished Chrome

  • Fast #
  • Part #M200779
  • Item #9198599
  • Manufacturer Part #200779
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Rizon™UT2811, UT2812EP, UT2812NH, UT2813EP, UT2813NH
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Number of Handles:
Single Handle
UPC:
026508331446
WaterSense Labeled:
No