EZ1 Water Heater OIL Burner For BOCK E
EZ-1/2/3™ EZ1 Water Heater OIL Burner For BOCK E
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Solid state technology
- Ultra quiet operation
- Fast, easy and more cost effective than replacing heating appliance
Documents
Specifications
- BTU:
- 364000
- Collection:
- EZ-1/2/3™
- Height:
- 12-1/8
- Horsepower:
- 1/4 hp
- Length:
- 12-1/4
- RPM:
- 3450
- Type:
- Residential Oil Burner
- UL Listed:
- No
- Volts:
- 120V