This product requires certification to purchase.

1/2 x 3/8 x 30 in. Sink Flexible Water Connector

EZ-FLO

1/2 x 3/8 x 30 in. Sink Flexible Water Connector

  • Fast #
  • Part #E48007
  • Item #9638757
  • Manufacturer Part #48007
3.2 out of 5 Customer Rating
Brand image
EZ-FLO

1/2 x 3/8 x 30 in. Sink Flexible Water Connector

  • Fast #
  • Part #E48007
  • Item #9638757
  • Manufacturer Part #48007
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eastman 3/8 in. comp. x 1/2 in. FIP water supply line features a non-toxic PVC core, a multi-filament braided nylon reinforcement, a clear vinyl outer shell, and a grade 304 stainless steel braided exterior that is designed to prevent kinking and crimping
  • The flexible supply line resists corrosion and is easy to install
  • This lead free water connector is the reliable choice for your faucet installation
  • Full flow brass barbs
  • Nickel-plated solid brass hex nuts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
Yes
Length:
30 in
NSF:
NSF 61
NSF Certified:
Yes
UPC:
091712480075
Water Supply Connector Type:
Sink