18 in. Towel Bar in Polished Aluminum
18 in. Towel Bar in Polished Aluminum
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color finish: Aluminum
- Easy to replace bar only
- Size: 5/8 in x 18 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Aluminum
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5/8 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- UPC:
- 091712151616
- Width:
- 5/8 in